Motion
N 28

SKF
N 28

N Series Bearing Lock Nut - 7.0938 in OD, Steel
Mi Item #00554286
MFR #N 28
Price$363.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 28

N Series Bearing Lock Nut - 7.0938 in OD, Steel
Mi Item #00554286
MFR #N 28

Mfr description
N 28 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$363.32/each

Specifications

Dimensions

  • Bore Diameter
    5.497 in
  • Outside Diameter  
    7.0938 in
  • Overall Width
    0.9480 in
  • Weight
    3.59 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 28 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)