Motion
AN-28
AN Series Locknut - 5.4970-12 in Thread Size, 7.0938 in OD, Steel Material
Mi Item #00554288
MFR #AN-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Locknut - 5.4970-12 in Thread Size, 7.0938 in OD, Steel Material
Mi Item #00554288
MFR #AN-28

Mfr description
AN28 LOCKNUT AN28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    7.0938 in
  • Thread Size  
    5.4970-12 in
  • Weight
    3.8 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-28
  • Manufacturer Upc Number
    662327001711
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)