Motion
AN 28

SKF
AN 28

AN Series Bearing Lock Nut - 5.497-12 in Thread Size, 7.0938 in OD, 6.5310 in Face Dia., 0.9375 in Width, Steel Material
Mi Item #00554291
MFR #AN 28
Price$154.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 28

AN Series Bearing Lock Nut - 5.497-12 in Thread Size, 7.0938 in OD, 6.5310 in Face Dia., 0.9375 in Width, Steel Material
Mi Item #00554291
MFR #AN 28

Mfr description
AN 28 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.08/each

Specifications

Dimensions

  • Axial Load
    450 kN
  • Bore Diameter
    5.4970 in
  • Face Diameter  
    6.5310 in
  • Outside Diameter  
    7.0938 in
  • Overall Width
    0.9375 in
  • Slot Depth
    0.2600 in
  • Slot Width
    0.6100 in
  • Thread Size  
    5.497-12 in
  • Weight
    3.6 lbs
  • Width
    0.9480 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W28
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)