Motion
AN28
N Series Bearing Lock Nut - 5.497-12 in Thread Size, 7-3/32 in OD, 6.531 in Face Dia., 15/16 in Width, Steel
Mi Item #00554292
MFR #AN28
Price$128.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 5.497-12 in Thread Size, 7-3/32 in OD, 6.531 in Face Dia., 15/16 in Width, Steel
Mi Item #00554292
MFR #AN28

Mfr description
AN-28 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.30/each

Specifications

Dimensions

  • Face Diameter  
    6.5310 in
  • Outside Diameter  
    7.0938 in
  • Overall Width
    0.9375 in
  • Thread Size  
    5.497-12 in
  • Weight
    3.55 lbs

Details

  • Adapter Sleeve Part Number
    S-128, S-28
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W28
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)