Motion
AN-28

TIMKEN
AN-28

AN Series Bearing Lock Nut - 5.497-12 in Thread Size, 7.0990 in OD, 0.6100 in Width, Steel Material
Mi Item #00554293
MFR #AN-28
Price$155.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-28

AN Series Bearing Lock Nut - 5.497-12 in Thread Size, 7.0990 in OD, 0.6100 in Width, Steel Material
Mi Item #00554293
MFR #AN-28

Mfr description
AN 28 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.07/each

Specifications

Dimensions

  • Outside Diameter  
    7.0990 in
  • Overall Width
    0.6100 in
  • Thread Size  
    5.497-12 in
  • Weight
    3.55 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034303
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)