Motion
N 028

SKF
N 028

N Series Bearing Lock Nut - 5.497-12 in Thread Size, 6.5000 in OD, 6.1090 in Face Dia., 0.9375 in Width, Steel Material
Mi Item #00554296
MFR #N 028
Price$264.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 028

N Series Bearing Lock Nut - 5.497-12 in Thread Size, 6.5000 in OD, 6.1090 in Face Dia., 0.9375 in Width, Steel Material
Mi Item #00554296
MFR #N 028

Mfr description
N 028 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.29/each

Specifications

Dimensions

  • Bore Diameter
    5.4970 in
  • Face Diameter  
    6.1090 in
  • Outside Diameter  
    6.5000 in
  • Overall Width
    0.9375 in
  • Slot Depth
    0.1980 in
  • Slot Width
    0.4850 in
  • Thread Size  
    5.497-12 in
  • Weight
    2.26 lbs
  • Width
    0.9480 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W028
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)