Motion
N028
N Series Bearing Lock Nut - 5.497-12 in Thread Size, 6-1/2 in OD, 6.109 in Face Dia., 15/16 in Width, Steel
MI ITEM #00554297
MFR #N028
Your Price$220.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 5.497-12 in Thread Size, 6-1/2 in OD, 6.109 in Face Dia., 15/16 in Width, Steel
MI ITEM #00554297
MFR #N028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.44/each(List $253.51)

Overview

Mfr description
N-028 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.9375 in
  • Lock Washer Locking Device Part Num
    W028
  • Lock Nut Type
    For Lock Washer
  • Weight
    2.5 lbs
  • Adapter Sleeve Part Number
    S-28, S-3028
  • Series
    N
  • UPC_NO
    737533004129
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text