Motion
W-28

TIMKEN
W-28

Bearing Lock Washer - 5.5820 in ID, 7.4380 in Outside Dia., 6.5310 in Face Dia., Steel Material, W Series
MI ITEM #00554306
MFR #W-28
Your Price$44.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-28

Bearing Lock Washer - 5.5820 in ID, 7.4380 in Outside Dia., 6.5310 in Face Dia., Steel Material, W Series
MI ITEM #00554306
MFR #W-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.71/each(List $51.41)

Overview

Mfr description
W 28 WASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.5900 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN-28, N-28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034785
  • UPC_NO
    087796034785
  • Outside Diameter Over Tangs
    7.4380 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text