Motion
W 028

SKF
W 028

W Sery Bearing Lock Washer - 5.5820 in ID, 7.0940 in Outside Dia., 6.1590 in Face Dia., Steel Material, W Series
Mi Item #00554309
MFR #W 028
Price$64.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 028

W Sery Bearing Lock Washer - 5.5820 in ID, 7.0940 in Outside Dia., 6.1590 in Face Dia., Steel Material, W Series
Mi Item #00554309
MFR #W 028

Mfr description
W 028 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.62/each

Specifications

Dimensions

  • Bore Diameter  
    5.5820 in
  • Face Diameter  
    6.1590 in
  • Key Width
    0.5940 in
  • Outside Diameter Over Tangs
    7.0940 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    N 028
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)