Motion
N 30

SKF
N 30

N Series Bearing Lock Nut - 7.9875 in OD, Steel
Mi Item #00554313
MFR #N 30
Price$479.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 30

N Series Bearing Lock Nut - 7.9875 in OD, Steel
Mi Item #00554313
MFR #N 30

Mfr description
N 30 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.07/each

Specifications

Dimensions

  • Bore Diameter
    5.888 in
  • Outside Diameter  
    7.9875 in
  • Overall Width
    0.9790 in
  • Weight
    4.34 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 30 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)