Motion
AN 30

SKF
AN 30

AN Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6875 in OD, 7.0630 in Face Dia., 0.9688 in Width, Steel Material
Mi Item #00554318
MFR #AN 30
Price$202.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 30

AN Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6875 in OD, 7.0630 in Face Dia., 0.9688 in Width, Steel Material
Mi Item #00554318
MFR #AN 30

Mfr description
AN 30 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.83/each

Specifications

Dimensions

  • Bore Diameter
    5.8880 in
  • Face Diameter  
    7.0630 in
  • Outside Diameter  
    7.6875 in
  • Overall Width
    0.9688 in
  • Slot Depth
    0.2910 in
  • Slot Width
    0.6100 in
  • Thread Size  
    5.888-12 in
  • Weight
    4.55 lbs
  • Width
    0.9790 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W30
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)