Motion
AN30
N Series Bearing Lock Nut - 5.888-12 in Thread Size, 7-11/16 in OD, 7.063 in Face Dia., 31/32 in Width, Steel
MI ITEM #00554319
MFR #AN30
Price$153.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 5.888-12 in Thread Size, 7-11/16 in OD, 7.063 in Face Dia., 31/32 in Width, Steel
MI ITEM #00554319
MFR #AN30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.42/each

Specifications

Dimensions

  • Face Diameter  
    7.0630 in
  • Outside Diameter  
    7.6875 in
  • Overall Width
    0.9688 in
  • Thread Size  
    5.888-12 in
  • Weight
    4.75 lbs

Details

  • Adapter Sleeve Part Number
    S-130, S-30
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W30
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000596

Overview

Mfr description
AN-30 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text