Motion
AN-30

TIMKEN
AN-30

AN Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6930 in OD, 0.6100 in Width, Steel Material
Mi Item #00554320
MFR #AN-30
Price$224.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-30

AN Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6930 in OD, 0.6100 in Width, Steel Material
Mi Item #00554320
MFR #AN-30

Mfr description
AN 30 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.14/each

Specifications

Dimensions

  • Outside Diameter  
    7.6930 in
  • Overall Width
    0.6100 in
  • Thread Size  
    5.888-12 in
  • Weight
    4.75 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034310
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)