Motion
N 030

SKF
N 030

N Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.1250 in OD, 6.6880 in Face Dia., 0.9688 in Width, Steel Material
MI ITEM #00554323
MFR #N 030
Price$453.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 030

N Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.1250 in OD, 6.6880 in Face Dia., 0.9688 in Width, Steel Material
MI ITEM #00554323
MFR #N 030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$453.06/each

Specifications

Dimensions

  • Axial Load
    400 kN
  • Bore Diameter
    5.8880 in
  • Face Diameter  
    6.6880 in
  • Outside Diameter  
    7.1250 in
  • Overall Width
    0.9688 in
  • Slot Depth
    0.2290 in
  • Slot Width
    0.6100 in
  • Thread Size  
    5.888-12 in
  • Weight
    3.32 lbs
  • Width
    0.9790 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W030
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666957

Overview

Mfr description
N 030 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text