Motion
TAN130-2

TIMKEN
TAN130-2

TAN Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6930 in OD, 1.2600 in Width, Steel Material
Mi Item #00554327
MFR #TAN130-2
Price$931.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN130-2

TAN Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6930 in OD, 1.2600 in Width, Steel Material
Mi Item #00554327
MFR #TAN130-2

Mfr description
TAN 130 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$931.35/each

Specifications

Dimensions

  • Outside Diameter  
    7.6930 in
  • Overall Width
    1.2600 in
  • Thread Size  
    5.888-12 in
  • Weight
    6.49 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW130
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893004136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)