Motion
W 30

SKF
W 30

W Sery Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0930 in Face Dia., Steel Material, W Series
Mi Item #00554332
MFR #W 30
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 30

W Sery Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0930 in Face Dia., Steel Material, W Series
Mi Item #00554332
MFR #W 30

Mfr description
W 30 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.55/each

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    7.0930 in
  • Key Width
    0.5900 in
  • Outside Diameter Over Tangs
    8.0630 in
  • Tang Thickness
    0.1460 in

Details

  • Compatible Lock Nut Number
    AN30
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)