Motion
W 30
Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0630 in Face Dia., Steel Material, W Series
MI ITEM #00554333
MFR #W 30
Price$39.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0630 in Face Dia., Steel Material, W Series
MI ITEM #00554333
MFR #W 30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.44/each

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    7.0630 in
  • Key Width
    0.5900 in
  • Outside Diameter Over Tangs
    8.0630 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-30, N-30
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533052373

Overview

Mfr description
W-30 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text