Motion
W-30

TIMKEN
W-30

Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0630 in Face Dia., Steel Material, W Series
MI ITEM #00554334
MFR #W-30
Price$48.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-30

Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0630 in Face Dia., Steel Material, W Series
MI ITEM #00554334
MFR #W-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.92/each

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    7.0630 in
  • Key Width
    0.5900 in
  • Outside Diameter Over Tangs
    8.0630 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-30, N-30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034792
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034792

Overview

Mfr description
W 30 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text