1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
W 030
W Series Bearing Lock Washer - 5.983 in ID, 7.719 in OD, 6.738 in Face Dia., Steel Material
MI ITEM #
00554337
MFR #
W 030
Your Price
$91.64
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Washers
SKF W 030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
W 030
W Series Bearing Lock Washer - 5.983 in ID, 7.719 in OD, 6.738 in Face Dia., Steel Material
MI ITEM #
00554337
MFR #
W 030
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$91.64
/each
(List
$105.39
)
Qty
Add to Cart
Overview
Mfr description
W 030 WASHER
Specifications
Series
W
Bore Diameter
5.9830 in
Face Diameter
6.7380 in
Material
Steel
Key Width
0.594 in
Compatible Lock Nut Number
N 030
UPC_NO
7316576676451
Product Type
Bearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data