Motion
N 32

SKF
N 32

N Series Bearing Lock Nut - 8-1/16 in OD, Steel
Mi Item #00554341
MFR #N 32
Price$634.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 32

N Series Bearing Lock Nut - 8-1/16 in OD, Steel
Mi Item #00554341
MFR #N 32

Mfr description
N 32 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.11/each

Specifications

Dimensions

  • Bore Diameter
    6.284 in
  • Outside Diameter  
    8.0625 in
  • Overall Width
    1.0410 in
  • Weight
    5.28 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 32 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)