Motion
AN 32

SKF
AN 32

AN Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0625 in OD, 7.4380 in Face Dia., 1.0313 in Width, Steel Material
Mi Item #00554346
MFR #AN 32
Price$228.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 32

AN Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0625 in OD, 7.4380 in Face Dia., 1.0313 in Width, Steel Material
Mi Item #00554346
MFR #AN 32

Mfr description
AN 32 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.97/each

Specifications

Dimensions

  • Axial Load
    560 kN
  • Bore Diameter
    6.2840 in
  • Face Diameter  
    7.4380 in
  • Outside Diameter  
    8.0625 in
  • Overall Width
    1.0313 in
  • Slot Depth
    0.2910 in
  • Slot Width
    0.6100 in
  • Thread Size  
    6.284-8 in
  • Weight
    5.38 lbs
  • Width
    1.0410 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W32
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)