Motion
AN32
N Series Bearing Lock Nut - 6.284-8 in Thread Size, 8-1/16 in OD, 7.438 in Face Dia., 1-1/32 in Width, Steel
Mi Item #00554347
MFR #AN32
Price$186.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 6.284-8 in Thread Size, 8-1/16 in OD, 7.438 in Face Dia., 1-1/32 in Width, Steel
Mi Item #00554347
MFR #AN32

Mfr description
AN-32 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.52/each

Specifications

Dimensions

  • Face Diameter  
    7.4380 in
  • Outside Diameter  
    8.0625 in
  • Overall Width
    1.0313 in
  • Thread Size  
    6.284-8 in
  • Weight
    5.25 lbs

Details

  • Adapter Sleeve Part Number
    S-132, S-32
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W32
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)