Motion
AN-32

TIMKEN
AN-32

AN Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0680 in OD, 0.6100 in Width, Steel Material
MI ITEM #00554348
MFR #AN-32
Price$226.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-32

AN Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0680 in OD, 0.6100 in Width, Steel Material
MI ITEM #00554348
MFR #AN-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.00/each

Specifications

Dimensions

  • Outside Diameter  
    8.0680 in
  • Overall Width
    0.6100 in
  • Thread Size  
    6.284-8 in
  • Weight
    5.25 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034327
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034327

Overview

Mfr description
AN 32 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text