Motion
N 032

SKF
N 032

N Series Bearing Lock Nut - 6.284-8 in Thread Size, 7-1/2 in OD, 7.094 in Face Dia., 1-1/32 in Width, Steel
Mi Item #00554351
MFR #N 032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 032

N Series Bearing Lock Nut - 6.284-8 in Thread Size, 7-1/2 in OD, 7.094 in Face Dia., 1-1/32 in Width, Steel
Mi Item #00554351
MFR #N 032

Mfr description
N 032 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    7.0940 in
  • Outside Diameter  
    7.5000 in
  • Overall Width
    1.0313 in
  • Thread Size  
    6.284-8 in
  • Weight
    3.7 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W032
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)