Motion
N032
N Series Bearing Lock Nut - 6.284-8 in Thread Size, 7-1/2 in OD, 7.094 in Face Dia., 1-1/32 in Width, Steel
MI ITEM #00554352
MFR #N032
Your Price$353.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 6.284-8 in Thread Size, 7-1/2 in OD, 7.094 in Face Dia., 1-1/32 in Width, Steel
MI ITEM #00554352
MFR #N032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$353.39/each(List $406.40)

Overview

Mfr description
N-032 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.0313 in
  • Lock Washer Locking Device Part Num
    W032
  • Lock Nut Type
    For Lock Washer
  • Weight
    3.75 lbs
  • Adapter Sleeve Part Number
    S-3032, S-32
  • Series
    N
  • UPC_NO
    737533004198
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text