Motion
TAN132-2

TIMKEN
TAN132-2

TAN Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0680 in OD, 1.2910 in Width, Steel Material
MI ITEM #00554355
MFR #TAN132-2
Price$701.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN132-2

TAN Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0680 in OD, 1.2910 in Width, Steel Material
MI ITEM #00554355
MFR #TAN132-2

Mfr description
TAN 132 NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$701.79/each

Specifications

Dimensions

  • Outside Diameter  
    8.0680 in
  • Overall Width
    1.2910 in
  • Thread Size  
    6.284-8 in
  • Weight
    7.03 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW132
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893004150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)