Motion
W32
Lock Washer - 6.3890 in ID, 8.4380 in OD, 7.4380 in Face Dia., Steel Material
MI ITEM #00554357
MFR #W32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Washer - 6.3890 in ID, 8.4380 in OD, 7.4380 in Face Dia., Steel Material
MI ITEM #00554357
MFR #W32

Mfr description
W32 LKWASHER W32
  • Lockwasher for Spherical Roller Bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.3890 in
  • Face Diameter  
    7.4380 in
  • Key Width
    0.5900 in

Details

  • Compatible Lock Nut Number
    AN-32, N-32
  • Country of Origin
    United States of America
  • Manufacturer Upc Number
    662327152130
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W-00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)