Motion
W 32

SKF
W 32

W Sery Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 7.4380 in Face Dia., Steel Material, W Series
Mi Item #00554360
MFR #W 32
Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 32

W Sery Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 7.4380 in Face Dia., Steel Material, W Series
Mi Item #00554360
MFR #W 32

Mfr description
W 32 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.55/each

Specifications

Dimensions

  • Bore Diameter  
    6.3890 in
  • Face Diameter  
    7.4380 in
  • Key Width
    0.3130 in
  • Outside Diameter Over Tangs
    8.4380 in
  • Tang Thickness
    0.1460 in

Details

  • Compatible Lock Nut Number
    AN32
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)