Motion
W-32

TIMKEN
W-32

Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 7.4380 in Face Dia., Steel Material, W Series
Mi Item #00554362
MFR #W-32
Price$130.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-32

Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 7.4380 in Face Dia., Steel Material, W Series
Mi Item #00554362
MFR #W-32

Mfr description
W 32 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.25/each

Specifications

Dimensions

  • Bore Diameter  
    6.3890 in
  • Face Diameter  
    7.4380 in
  • Key Width
    0.5900 in
  • Outside Diameter Over Tangs
    8.4380 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-32, N-32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034808
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)