Motion
W 032

SKF
W 032

W Sery Bearing Lock Washer - 6.3890 in ID, 8.1560 in Outside Dia., 7.1440 in Face Dia., Steel Material, W Series
Mi Item #00554365
MFR #W 032
Price$101.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 032

W Sery Bearing Lock Washer - 6.3890 in ID, 8.1560 in Outside Dia., 7.1440 in Face Dia., Steel Material, W Series
Mi Item #00554365
MFR #W 032

Mfr description
W 032 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.13/each

Specifications

Dimensions

  • Bore Diameter  
    6.3890 in
  • Face Diameter  
    7.1440 in
  • Key Width
    0.5940 in
  • Outside Diameter Over Tangs
    8.1560 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    N 032
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)