Motion
W 032
Bearing Lock Washer - 6.3890 in ID, 8.1560 in Outside Dia., 7.1140 in Face Dia., Steel Material, W Series
MI ITEM #00554366
MFR #W 032
Your Price$100.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.3890 in ID, 8.1560 in Outside Dia., 7.1140 in Face Dia., Steel Material, W Series
MI ITEM #00554366
MFR #W 032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.59/each(List $115.67)

Overview

Mfr description
W-032 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.5940 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    N-032
  • Manufacturer Product Page
  • UPC_NO
    737533053769
  • Outside Diameter Over Tangs
    8.1560 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text