Motion
AN34
N Series Bearing Lock Nut - 6.659-8 in Thread Size, 8-21/32 in OD, 8.031 in Face Dia., 1-1/16 in Width, Steel
MI ITEM #00554375
MFR #AN34
Price$184.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 6.659-8 in Thread Size, 8-21/32 in OD, 8.031 in Face Dia., 1-1/16 in Width, Steel
MI ITEM #00554375
MFR #AN34

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$184.66/each

Specifications

Dimensions

  • Face Diameter  
    8.0310 in
  • Outside Diameter  
    8.6270 in
  • Overall Width
    1.0625 in
  • Thread Size  
    6.659-8 in
  • Weight
    6.63 lbs

Details

  • Adapter Sleeve Part Number
    S-134, S-34
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W34
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    73753300064

Overview

Mfr description
AN-34 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text