Motion
AN 34

TIMKEN
AN 34

AN Series Bearing Lock Nut - 6.659-8 in Thread Size, 8-21/32 in OD, 8.031 in Face Dia., 1-1/16 in Width, Steel
Mi Item #00554376
MFR #AN 34
Price$282.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN 34

AN Series Bearing Lock Nut - 6.659-8 in Thread Size, 8-21/32 in OD, 8.031 in Face Dia., 1-1/16 in Width, Steel
Mi Item #00554376
MFR #AN 34

Mfr description
AN 34 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.88/each

Specifications

Dimensions

  • Face Diameter  
    8.0310 in
  • Outside Diameter  
    8.6270 in
  • Overall Width
    1.0625 in
  • Thread Size  
    6.659-8 in
  • Weight
    6.62 lbs

Details

  • Adapter Sleeve Part Number
    S-134, S-34
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W34
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)