Motion
N 034

SKF
N 034

N Series Bearing Lock Nut - 6.659-8 in Thread Size, 7.8750 in OD, 7.4840 in Face Dia., 1.0625 in Width, Steel Material
MI ITEM #00554379
MFR #N 034
Price$460.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 034

N Series Bearing Lock Nut - 6.659-8 in Thread Size, 7.8750 in OD, 7.4840 in Face Dia., 1.0625 in Width, Steel Material
MI ITEM #00554379
MFR #N 034

Mfr description
N 034 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.21/each

Specifications

Dimensions

  • Axial Load
    445 kN
  • Bore Diameter
    6.6590 in
  • Face Diameter  
    7.4840 in
  • Outside Diameter  
    7.8750 in
  • Overall Width
    1.0625 in
  • Slot Depth
    0.2290 in
  • Slot Width
    0.6100 in
  • Thread Size  
    6.659-8 in
  • Weight
    3.82 lbs
  • Width
    1.0730 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W034
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)