Motion
N034
N Series Bearing Lock Nut - 6.659-8 in Thread Size, 7-7/8 in OD, 7.484 in Face Dia., 1-1/16 in Width, Steel
MI ITEM #00554380
MFR #N034
Your Price$383.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 6.659-8 in Thread Size, 7-7/8 in OD, 7.484 in Face Dia., 1-1/16 in Width, Steel
MI ITEM #00554380
MFR #N034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$383.62/each(List $460.33)

Overview

Mfr description
N-034 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.0625 in
  • Lock Washer Locking Device Part Num
    W034
  • Lock Nut Type
    For Lock Washer
  • Weight
    4 lbs
  • Adapter Sleeve Part Number
    S-24, S-3034
  • Series
    N
  • UPC_NO
    737533004204
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text