Motion
TAN134-2

TIMKEN
TAN134-2

TAN Series Bearing Lock Nut - 6.659-8 in Thread Size, 8.6610 in OD, 1.3540 in Width, Steel Material
MI ITEM #00554383
MFR #TAN134-2
Price$1,169.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN134-2

TAN Series Bearing Lock Nut - 6.659-8 in Thread Size, 8.6610 in OD, 1.3540 in Width, Steel Material
MI ITEM #00554383
MFR #TAN134-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,169.39/each

Specifications

Dimensions

  • Outside Diameter  
    8.6610 in
  • Overall Width
    1.3540 in
  • Thread Size  
    6.659-8 in
  • Weight
    8.93 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW134
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893004181

Overview

Mfr description
TAN 134 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text