Motion
W 34

SKF
W 34

W Sery Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.0310 in Face Dia., Steel Material, W Series
Mi Item #00554388
MFR #W 34
Price$69.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 34

W Sery Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.0310 in Face Dia., Steel Material, W Series
Mi Item #00554388
MFR #W 34

Mfr description
W 34 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.14/each

Specifications

Dimensions

  • Bore Diameter  
    6.7640 in
  • Face Diameter  
    8.0310 in
  • Key Width
    0.7150 in
  • Outside Diameter Over Tangs
    9.0630 in
  • Tang Thickness
    0.1460 in

Details

  • Compatible Lock Nut Number
    AN34
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)