Motion
W 34
Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.0310 in Face Dia., Steel Material, W Series
MI ITEM #00554389
MFR #W 34
Price$51.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.0310 in Face Dia., Steel Material, W Series
MI ITEM #00554389
MFR #W 34

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.72/each

Specifications

Dimensions

  • Bore Diameter  
    6.7640 in
  • Face Diameter  
    8.0310 in
  • Key Width
    0.7150 in
  • Outside Diameter Over Tangs
    9.0630 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-34, N-34
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533052342

Overview

Mfr description
W-34 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text