Motion
W 34

TIMKEN
W 34

Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.0310 in Face Dia., Steel Material, W Series
Mi Item #00554390
MFR #W 34
Price$152.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W 34

Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.0310 in Face Dia., Steel Material, W Series
Mi Item #00554390
MFR #W 34

Mfr description
W 34 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.68/each

Specifications

Dimensions

  • Bore Diameter  
    6.7640 in
  • Face Diameter  
    8.0310 in
  • Key Width
    0.717 in
  • Outside Diameter Over Tangs
    9.0630 in
  • Tang Width  
    0.717 in

Details

  • Compatible Lock Nut Number
    AN34
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W-00
  • UPC_NO
    087796034815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)