Motion
W 034
Bearing Lock Washer - 6.7640 in ID, 8.5940 in Outside Dia., 7.5080 in Face Dia., Steel Material, W Series
MI ITEM #00554394
MFR #W 034
Price$116.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.7640 in ID, 8.5940 in Outside Dia., 7.5080 in Face Dia., Steel Material, W Series
MI ITEM #00554394
MFR #W 034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.96/each

Specifications

Dimensions

  • Bore Diameter  
    6.7640 in
  • Face Diameter  
    7.5080 in
  • Key Width
    0.7190 in
  • Outside Diameter Over Tangs
    8.5940 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    N-034
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533053752

Overview

Mfr description
W-034 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text