Motion
AN-36
AN Series Locknut - 7.0660-8 in Thread Size, 9.0625 in OD, Steel Material
MI ITEM #00554396
MFR #AN-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Locknut - 7.0660-8 in Thread Size, 9.0625 in OD, Steel Material
MI ITEM #00554396
MFR #AN-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AN36 LOCKNUT AN36

Specifications

  • Thread Size
  • Outside Diameter
  • Material
    Steel
  • Lock Washer Locking Device Part Num
    W-36
  • Weight
    7.2 lbs
  • Series
    AN
  • Manufacturer Upc Number
    662327001759
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text