Motion
AN36
N Series Bearing Lock Nut - 7.066-8 in Thread Size, 9-1/16 in OD, 8-3/8 in Face Dia., 1-3/32 in Width, Steel
MI ITEM #00554400
MFR #AN36
Price$194.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 7.066-8 in Thread Size, 9-1/16 in OD, 8-3/8 in Face Dia., 1-3/32 in Width, Steel
MI ITEM #00554400
MFR #AN36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$194.43/each

Specifications

Dimensions

  • Face Diameter  
    8.3750 in
  • Outside Diameter  
    9.0625 in
  • Overall Width
    1.0938 in
  • Thread Size  
    7.066-8 in
  • Weight
    6.65 lbs

Details

  • Adapter Sleeve Part Number
    S-136, S-36
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W36
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533000664

Overview

Mfr description
AN-36 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text