Motion
AN-36

TIMKEN
AN-36

AN Series Bearing Lock Nut - 7.066-8 in Thread Size, 9.0680 in OD, 0.7350 in Width, Steel Material
Mi Item #00554401
MFR #AN-36
Price$323.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-36

AN Series Bearing Lock Nut - 7.066-8 in Thread Size, 9.0680 in OD, 0.7350 in Width, Steel Material
Mi Item #00554401
MFR #AN-36

Mfr description
AN 36 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.11/each

Specifications

Dimensions

  • Outside Diameter  
    9.0680 in
  • Overall Width
    0.7350 in
  • Thread Size  
    7.066-8 in
  • Weight
    6.65 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034341
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)