Motion
N 036

SKF
N 036

N Series Bearing Lock Nut - 7.066-8 in Thread Size, 8.2500 in OD, 7.8750 in Face Dia., 1.0938 in Width, Steel Material
Mi Item #00554404
MFR #N 036
Price$367.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 036

N Series Bearing Lock Nut - 7.066-8 in Thread Size, 8.2500 in OD, 7.8750 in Face Dia., 1.0938 in Width, Steel Material
Mi Item #00554404
MFR #N 036

Mfr description
N 036 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$367.12/each

Specifications

Dimensions

  • Bore Diameter
    7.0660 in
  • Face Diameter  
    7.8750 in
  • Outside Diameter  
    8.2500 in
  • Overall Width
    1.0938 in
  • Slot Depth
    0.2290 in
  • Slot Width
    0.6100 in
  • Thread Size  
    7.066-8 in
  • Weight
    3.98 lbs
  • Width
    1.1040 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W036
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)