Motion
N036
N Series Bearing Lock Nut - 7.066-8 in Thread Size, 8-1/4 in OD, 7-7/8 in Face Dia., 1-3/32 in Width, Steel
MI ITEM #00554405
MFR #N036
Your Price$419.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 7.066-8 in Thread Size, 8-1/4 in OD, 7-7/8 in Face Dia., 1-3/32 in Width, Steel
MI ITEM #00554405
MFR #N036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$419.06/each(List $481.92)

Overview

Mfr description
N-036 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.0938 in
  • Lock Washer Locking Device Part Num
    W036
  • Lock Nut Type
    For Lock Washer
  • Weight
    4.5 lbs
  • Adapter Sleeve Part Number
    S-3036, S-36
  • Series
    N
  • UPC_NO
    737533004211
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text