Motion
W 36
Bearing Lock Washer - 7.1710 in ID, 9.4380 in Outside Dia., 8.3750 in Face Dia., Steel Material, W Series
MI ITEM #00554414
MFR #W 36
Your Price$43.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.1710 in ID, 9.4380 in Outside Dia., 8.3750 in Face Dia., Steel Material, W Series
MI ITEM #00554414
MFR #W 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.84/each(List $61.38)

Overview

Mfr description
W36 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.7150 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN-36, N-36
  • Manufacturer Product Page
  • UPC_NO
    73753305232
  • Outside Diameter Over Tangs
    9.4380 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text