Motion
W-36

TIMKEN
W-36

Bearing Lock Washer - 7.1710 in ID, 9.4380 in Outside Dia., 8.3750 in Face Dia., Steel Material, W Series
Mi Item #00554415
MFR #W-36
Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-36

Bearing Lock Washer - 7.1710 in ID, 9.4380 in Outside Dia., 8.3750 in Face Dia., Steel Material, W Series
Mi Item #00554415
MFR #W-36

Mfr description
W 36 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.77/each

Specifications

Dimensions

  • Bore Diameter  
    7.1710 in
  • Face Diameter  
    8.3750 in
  • Key Width
    0.7150 in
  • Outside Diameter Over Tangs
    9.4380 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    AN-36, N-36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034822
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)