Motion
W 036

SKF
W 036

W Sery Bearing Lock Washer - 7.1710 in ID, 9.0000 in Outside Dia., 7.9290 in Face Dia., Steel Material, W Series
Mi Item #00554418
MFR #W 036
Price$112.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 036

W Sery Bearing Lock Washer - 7.1710 in ID, 9.0000 in Outside Dia., 7.9290 in Face Dia., Steel Material, W Series
Mi Item #00554418
MFR #W 036

Mfr description
W 036 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.25/each

Specifications

Dimensions

  • Bore Diameter  
    7.1710 in
  • Face Diameter  
    7.9290 in
  • Key Width
    0.7190 in
  • Outside Diameter Over Tangs
    9.0000 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    N 036
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)