Motion
W 036
Bearing Lock Washer - 7.1710 in ID, 9.0000 in Outside Dia., 7.8990 in Face Dia., Steel Material, W Series
MI ITEM #00554419
MFR #W 036
Your Price$118.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.1710 in ID, 9.0000 in Outside Dia., 7.8990 in Face Dia., Steel Material, W Series
MI ITEM #00554419
MFR #W 036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.28/each(List $136.02)

Overview

Mfr description
W-036 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.7190 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    N-036
  • Manufacturer Product Page
  • UPC_NO
    737533053745
  • Outside Diameter Over Tangs
    9.0000 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text