Motion
AN-38
AN Series Locknut - 7.4720-8 in Thread Size, 9.4688 in OD, Steel Material
MI ITEM #00554421
MFR #AN-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AN Series Locknut - 7.4720-8 in Thread Size, 9.4688 in OD, Steel Material
MI ITEM #00554421
MFR #AN-38

Mfr description
AN38 LOCKNUT AN38
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    9.4688 in
  • Thread Size  
    7.4720-8 in
  • Weight
    7.65 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-38
  • Manufacturer Upc Number
    662327001766
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)